Entry Level 8-port Din-rail 100M Unmanaged Industrial Ethernet Switch -10 DegC to 60 DegC
Mfr # HES8B-Y
Zoro # G623345943
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Number of Copper Ports
8
Port Type
RJ45
Transmission Speed
10/100 Mbps
Height
3.74 in
Switch Management
Unmanaged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES8B-Y
Zoro #
G623345943
UPC #
-
Country of Origin
China
Dimensions
Height
3.74 in
Mac Table Size
2 K
Packet Buffer Size
512 kbits
Depth
3.58 in
Width
1.57 in
Details
Number of Copper Ports
8
Port Type
RJ45
Transmission Speed
10/100 Mbps
Switch Management
Unmanaged
Input Voltage
12-58 VDC
Function
Non-PoE
Operating Temp. Range (C)
-10°C to 60°C
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
IP Rating
IP40
Housing Material
Metal
Processing Type
Store and forward
Mounting
Din-rail Mount
Description
Din-rail Unmanaged, 8 x 100Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ ~58VDC, 95 x 91 x 40mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.