Shop PREDISION

4 Copper Ports + 2 Multi-mode SC Ports Din-rail 100M Unmanaged Indust. Enet Switch -40 to 75 DegC

  • Mfr # HES6A-Z-2SC

  • Zoro # G723345997


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Number of Optical Fiber Port
2
Processing Type
Store and forward
Packet Buffer Size
1Mbit
Depth
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6A-Z-2SC
Zoro #
G723345997
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
1Mbit
Depth
4.1 in
Width
2.1 in
Mac Table Size
2 K
Height
5.8 in

Details

Port Type
RJ45
Number of Optical Fiber Port
2
Processing Type
Store and forward
Number of Copper Ports
4
Transmission Speed
10/100 Mbps
Transmission Speed of Optical Fiber Ports
100Mbps
IP Rating
IP40
Housing Material
Metal
Mounting
Din-rail Mount
Function
Non-PoE
Input Voltage
12-52 VDC
Switch Management
Unmanaged
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Transmission Distance of Optical Fiber Port
2 km
Type of Optical Fiber Port
Multi-mode SC connector
Operating Temp. Range (C)
-40°C to 75°C

Description

Din-rail Unmanaged, 4 x 100Mbps Copper Port, 2 x 100Mbps Fiber Port, Multi-Mode 2KM, SC Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.