4 PoE Ports 1 2km ST Port Din-rail 100M Unmanaged Industrial Enet PoE Switch -10 to 60 DegC

  • Mfr # HES5B-X-4E-ST

  • Zoro # G223346012


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Width
1.18 in
Mac Table Size
2 K
Packet Buffer Size
512 k
PoE Power Supply
Full load: af < 60W, at < 120W
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5B-X-4E-ST
Zoro #
G223346012
UPC #
-
Country of Origin
China

Dimensions

Width
1.18 in
Mac Table Size
2 K
Packet Buffer Size
512 k
Height
3.9 in
Depth
3.5 in

Details

PoE Power Supply
Full load: af < 60W, at < 120W
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
Transmission Speed of Optical Fiber Ports
100Mbps
Processing Type
Store and forward
Number of Copper Ports
4
Transmission Speed
10/100 Mbps
Number of PoE Ports
4
Operating Temp. Range (C)
-10°C to 60°C
Type of Optical Fiber Port
Multi-mode ST connector
Number of Optical Fiber Port
1
Function
PoE
Mounting
Din-rail Mount
Input Voltage
DC 44-56V Redundant Dual input
IP Rating
IP30
Port Type
RJ45
Switch Management
Unmanaged
Housing Material
Metal
Transmission Distance of Optical Fiber Port
2 km

Description

Din-rail Unmanaged, 4 x 100Mbps PoE Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2km, ST Interface, Industrial Temperature -10 ~ 60 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.