10-port Din-rail Full Gigabit Unmanaged Industrial Enet PoE Switch 8 PoE Ports -10 to 60 DegC

  • Mfr # HES10GB-X-8E

  • Zoro # G923346091


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

PoE Power Supply
Full load: af <120W, at < 240W
Mounting
Din-rail Mount
IP Rating
IP30
Height
6.1 in
Input Voltage
DC 44-56V Redundant Dual input
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10GB-X-8E
Zoro #
G923346091
UPC #
-
Country of Origin
China

Dimensions

Height
6.1 in
Width
1.73 in
Packet Buffer Size
2 Mbits
Mac Table Size
8 K
Depth
5.31 in

Details

PoE Power Supply
Full load: af <120W, at < 240W
Mounting
Din-rail Mount
IP Rating
IP30
Input Voltage
DC 44-56V Redundant Dual input
Processing Type
Store and forward
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE802.3z, IEEE802.3af/at
Port Type
RJ45
Transmission Speed
10/100/1000 Mbps
Housing Material
Metal
Number of PoE Ports
8
Operating Temp. Range (C)
-10°C to 60°C
Number of Copper Ports
10
Function
PoE
Switch Management
Unmanaged

Description

Din-rail Unmanaged, 8 x 1000Mbps PoE Copper Port, 2 x 1000Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Input 44 ~ 56VDC, 155 x 135 x 44mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.