4 PoE Ports 1 2km ST Port Din-rail 100M Unmanaged Industrial Enet PoE Switch -40 to 75 DegC

  • Mfr # HES5A-X-4E-ST

  • Zoro # G823345965


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Transmission Speed of Optical Fiber Ports
100Mbps
Function
PoE
Height
3.9 in
Transmission Speed
10/100 Mbps
Number of Optical Fiber Port
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5A-X-4E-ST
Zoro #
G823345965
UPC #
-
Country of Origin
China

Dimensions

Height
3.9 in
Packet Buffer Size
512 k
Mac Table Size
2 K
Depth
3.5 in
Width
1.18 in

Details

Transmission Speed of Optical Fiber Ports
100Mbps
Function
PoE
Transmission Speed
10/100 Mbps
Number of Optical Fiber Port
1
Input Voltage
DC 44-56V Redundant Dual input
Transmission Distance of Optical Fiber Port
2 km
Type of Optical Fiber Port
Multi-mode ST connector
IP Rating
IP30
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
PoE Power Supply
Full load: af < 60W, at < 120W
Processing Type
Store and forward
Port Type
RJ45
Mounting
Din-rail Mount
Operating Temp. Range (C)
-40°C to 75°C
Housing Material
Metal
Switch Management
Unmanaged
Number of PoE Ports
4
Number of Copper Ports
4

Description

Din-rail Unmanaged, 4 x 100Mbps PoE Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2km, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.