Full Gigabit 8 Copper Ports + 2 20km ST Ports Din-rail Unmanaged Indust. Enet Switch -40 to 75 DegC
Mfr # HES10GA-Z-2SST
Zoro # G523346019
product price:Â $597.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Metal
IP Rating
IP40
Mac Table Size
8 K
Height
5.8 in
Mounting
Din-rail Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES10GA-Z-2SST
Zoro #
G523346019
UPC #
-
Country of Origin
China
Dimensions
Mac Table Size
8 K
Height
5.8 in
Width
2.1 in
Depth
4.1 in
Packet Buffer Size
2 Mbits
Details
Housing Material
Metal
IP Rating
IP40
Mounting
Din-rail Mount
Switch Management
Unmanaged
Port Type
RJ45
Transmission Speed of Optical Fiber Ports
1000Mbps
Number of Optical Fiber Port
2
Processing Type
Store and forward
Operating Temp. Range (C)
-40°C to 75°C
Function
Non-PoE
Input Voltage
12-52 VDC
Number of Copper Ports
8
Type of Optical Fiber Port
Single-mode ST connector
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Transmission Distance of Optical Fiber Port
20 km
Transmission Speed
10/100/1000 Mbps
Description
Din-rail Unmanaged, 8 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Single-mode 20km, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.