5-port Din-rail 100M Unmanaged Industrial Ethernet Switch 4 Copper Ports + 1 Single-mode ST Port
Mfr # HES5B-Y-SST
Zoro # G323345939
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Packet Buffer Size
768 kbits
Operating Temp. Range (C)
-10°C to 60°C
Housing Material
Metal
Function
Non-PoE
IP Rating
IP40
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES5B-Y-SST
Zoro #
G323345939
UPC #
-
Country of Origin
China
Dimensions
Packet Buffer Size
768 kbits
Depth
3.58 in
Height
4.65 in
Width
1.22 in
Mac Table Size
2 K
Details
Operating Temp. Range (C)
-10°C to 60°C
Housing Material
Metal
Function
Non-PoE
IP Rating
IP40
Mounting
Din-rail Mount
Number of Copper Ports
4
Processing Type
Store and forward
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Switch Management
Unmanaged
Port Type
RJ45
Type of Optical Fiber Port
Single-mode ST connector
Transmission Distance of Optical Fiber Port
20 km
Transmission Speed
10/100 Mbps
Number of Optical Fiber Port
1
Input Voltage
12-58 VDC
Transmission Speed of Optical Fiber Ports
100Mbps
Description
Din-rail Unmanaged, 4 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Single-mode 20KM, ST Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 118 x 91 x 31mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.