This item is Discontinued.

No Product Image Available

This item is Discontinued.

Predision

5-port Din-rail Full Gigabit Unmanaged Industrial Enet PoE Switch 4 PoE Ports -10 to 60 DegC (Discontinued)

Mfr # HES5GB-X-4E
Zoro # G823346061
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5GB-X-4E
Zoro #
G823346061
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
2 Mbits
Depth
3.5 in
Height
3.9 in
Width
1.2 in
Mac Table Size
2 K

Details

Number of Copper Ports
5
PoE Power Supply
Full load: af < 60W, at < 120W
Function
PoE
Transmission Speed
10/100/1000 Mbps
Number of PoE Ports
4
Input Voltage
DC 44-56V Redundant Dual input
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x,IEEE802.3ab, IEEE802.3af/at
Housing Material
Metal
Operating Temp. Range (C)
-10°C to 60°C
IP Rating
IP30
Mounting
Din-rail Mount
Processing Type
Store and forward
Switch Management
Unmanaged
Port Type
RJ45

Description

Din-rail Unmanaged, 4 x 1000Mbps PoE Copper Port, 1 x 1000Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.