8-port Din-rail Full Gigabit Unmanaged Industrial Ethernet Switch -40 DegC to 75 DegC
Mfr # HES8GA-Z
Zoro # G223346050
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP40
Width
2.1 in
Operating Temp. Range (C)
-40°C to 75°C
Transmission Speed
10/100/1000 Mbps
Function
Non-PoE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES8GA-Z
Zoro #
G223346050
UPC #
-
Country of Origin
China
Dimensions
Width
2.1 in
Mac Table Size
8 K
Height
5.8 in
Depth
4.1 in
Packet Buffer Size
2 Mbits
Details
IP Rating
IP40
Operating Temp. Range (C)
-40°C to 75°C
Transmission Speed
10/100/1000 Mbps
Function
Non-PoE
Port Type
RJ45
Switch Management
Unmanaged
Input Voltage
12-52 VDC
Housing Material
Metal
Processing Type
Store and forward
Number of Copper Ports
8
Mounting
Din-rail Mount
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab
Description
Din-rail Unmanaged, 8 x 1000Mbps Copper Port, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.