Full Gigabit 4 Copper Ports + 2 20km SC Ports Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC

  • Mfr # HES6GB-Z-2SSC

  • Zoro # G323346004


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Transmission Speed
10/100/1000 Mbps
Transmission Speed of Optical Fiber Ports
1000Mbps
Mounting
Din-rail Mount
Transmission Distance of Optical Fiber Port
20 km
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6GB-Z-2SSC
Zoro #
G323346004
UPC #
-
Country of Origin
China

Dimensions

Mac Table Size
2 K
Packet Buffer Size
1.2Mbit
Depth
4.1 in
Width
2.1 in
Height
5.8 in

Details

Port Type
RJ45
Transmission Speed
10/100/1000 Mbps
Transmission Speed of Optical Fiber Ports
1000Mbps
Mounting
Din-rail Mount
Transmission Distance of Optical Fiber Port
20 km
Operating Temp. Range (C)
-10°C to 60°C
Housing Material
Metal
Type of Optical Fiber Port
Single-mode SC connector
Input Voltage
12-52 VDC
Number of Optical Fiber Port
2
IP Rating
IP40
Function
Non-PoE
Number of Copper Ports
4
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Processing Type
Store and forward
Switch Management
Unmanaged

Description

Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Single-mode 20KM, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.