4 Copper Ports + 1 Multi-mode ST Port Din-rail 100M Unmanaged Industrial Enet Switch -40 to 75 DegC
Mfr # HES5A-Z-ST
Zoro # G223345930
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Metal
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Processing Type
Store and forward
Mounting
Din-rail Mount
Function
Non-PoE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES5A-Z-ST
Zoro #
G223345930
UPC #
-
Country of Origin
China
Dimensions
Packet Buffer Size
1Mbit
Depth
3.6 in
Mac Table Size
2 K
Width
1.6 in
Height
4.7 in
Details
Housing Material
Metal
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Processing Type
Store and forward
Mounting
Din-rail Mount
Function
Non-PoE
Input Voltage
12-52 VDC
IP Rating
IP40
Number of Copper Ports
4
Transmission Distance of Optical Fiber Port
2 km
Operating Temp. Range (C)
-40°C to 75°C
Transmission Speed of Optical Fiber Ports
100Mbps
Type of Optical Fiber Port
Multi-mode ST connector
Number of Optical Fiber Port
1
Port Type
RJ45
Transmission Speed
10/100 Mbps
Switch Management
Unmanaged
Description
Din-rail Unmanaged, 4 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2KM, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 120 x 91 x 40.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.