Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 20 inW x 40 inH x 24.5 inD, 2.42 cu. ft Oven, Coil Top Stove, Biscuit
- Mfr # 805689
- Zoro # G423348250
original price:Â $1,030.99 , new price: $927.99 , 9 percent off
new price:Â
$
927.99
/ea
Key Features
Depth
24.5"
Width
20.125 in
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Includes
(1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805689
- Zoro #
- G423348250
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light
- ADA Compliant
- Yes
- Standards
- UL 858
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Amps
- 36.67 A
- Number of Elements
- 4
- Color
- Biscuit
- Weight
- 131 lbs
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Storage Drawer
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Item
- Electric Range
Dimensions
- Depth
- 24.5"
- Width
- 20.125 in
- Height
- 40"
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.