Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 20 inW x 37.5 inH x 24.5 inD, 2.4 cu. ft., Stainless Steel
- Mfr # 805781
- Zoro # G723348257
original price:Â $2,424.99 , new price: $2,182.99 , 9 percent off
new price:Â
$
2,182.99
/ea
Key Features
Includes
(4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Color
Stainless Steel/Black
Front Controls
Yes
Features
Adjustable Oven Racks; Broiler
Weight
159 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805781
- Zoro #
- G723348257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 37.5"
- Width
- 20 in
- Depth
- 24.5"
Details
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Color
- Stainless Steel/Black
- Front Controls
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Weight
- 159 lbs
- Item
- Gas Range
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- Ignition Type
- Electronic
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Oven Fuel Type
- Natural or LP Gas
- Cooktop BTU Output
- (4) 9,100 BTU
- ADA Compliant
- Yes
- BtuH
- 17,000 BTU
- Number of Burners
- 4
- Standards
- CSA Certified
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 20 inW x 37.5 inH x 24.5 inD, 2.4 cu. ft., Stainless Steel. A compact 20 in gas range with sealed burners and stainless-steel styling. It offers powerful burner performance, electronic ignition, and a practical oven layout for apartments or smaller kitchens. ADA Complint.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.