Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, Individual Signal Lights, 24 inW x 40 inH x 26 inD, 2.91 cu. Ft., Coil Top, White
- Mfr # 805703
- Zoro # G423348380
product price:Â
$
1,168.99
/ea
Key Features
Number of Elements
4
Number of Oven Racks
2
Amps
36.67 A
Weight
159 lbs
Front Controls
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805703
- Zoro #
- G423348380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Height
- 40"
- Width
- 24 in
Details
- Item
- Electric Range
- Number of Elements
- 4
- Number of Oven Racks
- 2
- Amps
- 36.67 A
- Weight
- 159 lbs
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Storage Drawer
- Yes
- Color
- White
- Features
- Adjustable Oven Racks; Broiler
- Standards
- UL 858
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, (4) Individual Surface Signal Lights, Interior Oven Light, Oven Signal Light
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- ADA Compliant
- Yes
Description
Electric Range, Individual Signal Lights, 24 inW x 40 inH x 26 inD, 2.91 cu. Ft., Coil Top Stove, White. This special model for the elderly is the answer to a need for a basic 24 In. electric range that is dependable and fully insulated. Front controls eliminate reaching over hot burner elements. 4 individual signal lights, oven interior light, and oven signal light. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.