Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., Biscuit
- Mfr # 805746
- Zoro # G123348437
original price:Â $1,163.99 , new price: $1,047.99 , 9 percent off
new price:Â
$
1,047.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Features
Adjustable Oven Racks; Broiler
Ignition Type
Battery-Generated Spark
Number of Oven Racks
2
Color
Biscuit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805746
- Zoro #
- G123348437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Depth
- 26"
- Height
- 40"
Details
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Gas Range
- Features
- Adjustable Oven Racks; Broiler
- Ignition Type
- Battery-Generated Spark
- Number of Oven Racks
- 2
- Color
- Biscuit
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Low Battery Alert
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Oven Fuel Type
- Natural or LP Gas
- BtuH
- 17,000 BTU
- Battery Type
- (8) AA Batteries
- Number of Burners
- 4
- Broiler Type
- Roll Out Drop Door
- Front Controls
- Yes
- Standards
- CSA Certified
- Weight
- 191 lbs
- ADA Compliant
- Yes
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., Biscuit. This 30 in. battery operated gas range with a full 25 In. wide oven, an easy access broiler drawer with drop door and four 9,100 BTU top burners make cooking a pleasure with this easy to clean range. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.