Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 24 inW x 37.5 inH x 26 inD, 2.97 cu. ft. Oven, Glass Top Stove, Stainless Steel
- Mfr # 805710
- Zoro # G423348328
original price:Â $2,148.99 , new price: $1,933.99 , 10 percent off
new price:Â
$
1,933.99
/ea
Key Features
Color
Stainless Steel/Black
Storage Drawer
Yes
Weight
159 lbs
Includes
(2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface/Oven Power Light, Windowed Oven Door w/Interior Light
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805710
- Zoro #
- G423348328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 37.5"
- Width
- 24 in
- Depth
- 26"
Details
- Color
- Stainless Steel/Black
- Storage Drawer
- Yes
- Weight
- 159 lbs
- Includes
- (2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface/Oven Power Light, Windowed Oven Door w/Interior Light
- ADA Compliant
- Yes
- Watts
- 2000W (8-inch Element); 1200W (6-inch Element Wattage)
- Features
- Adjustable Oven Racks; Broiler
- Amps
- 39.58 A
- Number of Elements
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Electric Range
- Number of Oven Racks
- 2
- Front Controls
- Yes
Description
Electric Range, 24 inW x 37.5 inH x 26 inD, 2.97 cu. ft. Oven, Smooth Glass Top Stove, Stainless Steel. This apartment size smooth top electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.