Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., Black
- Mfr # 805729
- Zoro # G423348267
original price:Â $1,249.99 , new price: $1,124.99 , 10 percent off
new price:Â
$
1,124.99
/ea
Key Features
Cooktop BTU Output
(4) 9,100 BTU
Width
20.125 in
Weight
131 lbs
Color
Black
Oven Fuel Type
Natural or LP Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805729
- Zoro #
- G423348267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20.125 in
- Height
- 44"
- Depth
- 24.5"
Details
- Cooktop BTU Output
- (4) 9,100 BTU
- Weight
- 131 lbs
- Color
- Black
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
- ADA Compliant
- Yes
- Broiler Type
- Roll Out Drop Door
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Gas Range
- Number of Burners
- 4
- Includes
- (4) Burners, 8" Porcelain Backguard with Electronic Clock, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Front Controls
- Yes
- Standards
- CSA Certified
- Ignition Type
- Electronic
- BtuH
- 17,000 BTU
- Number of Oven Racks
- 2
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., Black. This apartment size range features electronic ignition, a deluxe porcelain decorative Backguard, an electronic clock and bake view windowed oven door with light. It features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.