Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 20 inW x 44 inH x 24.5 inD, 2.4 cu. ft., Stainless Steel
- Mfr # 805782
- Zoro # G323348213
original price:Â $2,472.99 , new price: $2,225.99 , 9 percent off
new price:Â
$
2,225.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Ignition Type
Electronic
Features
Adjustable Oven Racks; Broiler
BtuH
17,000 BTU
Broiler Type
Roll Out Drop Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805782
- Zoro #
- G323348213
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Ignition Type
- Electronic
- Features
- Adjustable Oven Racks; Broiler
- BtuH
- 17,000 BTU
- Broiler Type
- Roll Out Drop Door
- Includes
- (4) Burners, 8.5" Porcelain Backguard with Electronic Clock, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Standards
- CSA Certified
- Weight
- 159 lbs
- Color
- Stainless Steel/Black
- Item
- Gas Range
- Front Controls
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 4
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
Dimensions
- Height
- 44"
- Width
- 20 in
- Depth
- 24.5"
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 20 inW x 44 inH x 24.5 inD, 2.4 cu. ft., Stainless Steel. This 20 in gas range combines a space-saving design with dependable cooking power. Its sealed burners, stainless finish, and easy-to-use controls make it ideal for smaller spaces. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.