Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Electronic Spark, 4 Open Burners, 24 inW x 46 inH x 26 inD, 2.42 cu. ft. Oven, Biscuit
- Mfr # 805789
- Zoro # G923348378
original price:Â $1,422.99 , new price: $1,280.99 , 9 percent off
new price:Â
$
1,280.99
/ea
Key Features
Color
Biscuit
Weight
191 lbs
Standards
CSA Certified
BtuH
17,000 BTU
Includes
(4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805789
- Zoro #
- G923348378
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Range
- Color
- Biscuit
- Weight
- 191 lbs
- Standards
- CSA Certified
- BtuH
- 17,000 BTU
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Features
- Adjustable Oven Racks; Broiler
- Cooktop BTU Output
- (4) 9,100 BTU
- Ignition Type
- Electronic
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- Front Controls
- Yes
Dimensions
- Height
- 46"
- Width
- 24 in
- Depth
- 26"
Description
This 24 in gas range features traditional open burners for responsive heat control. Its compact footprint, durable finish, and roomy oven make it ideal for apartments and smaller kitchens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.