Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 24 inW x 40 inH x 26 inD, 2.91 cu. ft. Oven, Coil Top Stove, Stainless Steel Front
- Mfr # 805706
- Zoro # G923348361
original price:Â $1,946.99 , new price: $1,751.99 , 10 percent off
new price:Â
$
1,751.99
/ea
Key Features
Standards
UL 858
Color
Stainless Steel/Black
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
ADA Compliant
Yes
Number of Oven Racks
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805706
- Zoro #
- G923348361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Depth
- 26"
- Width
- 24 in
Details
- Standards
- UL 858
- Color
- Stainless Steel/Black
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- ADA Compliant
- Yes
- Number of Oven Racks
- 2
- Amps
- 36.67 A
- Weight
- 159 lbs
- Front Controls
- Yes
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Item
- Electric Range
- Storage Drawer
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Number of Elements
- 4
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.