Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 6 Open Burners, 36 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel
- Mfr # 805774
- Zoro # G923348293
original price:Â $3,119.99 , new price: $2,807.99 , 10 percent off
new price:Â
$
2,807.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Oven Fuel Type
Natural or LP Gas
Width
36 in
Front Controls
Yes
Color
Stainless Steel/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805774
- Zoro #
- G923348293
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Oven Fuel Type
- Natural or LP Gas
- Item
- Gas Range
- Front Controls
- Yes
- Color
- Stainless Steel/Black
- Number of Burners
- 6
- Weight
- 231 lbs
- Standards
- CSA Certified
- Features
- Adjustable Oven Racks; Broiler
- Cooktop BTU Output
- (6) 12,000 BTU
- Broiler Type
- Roll Out Drop Door
- Ignition Type
- Electronic
- Includes
- (6) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Interior Oven Light, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- BtuH
- 17,000 BTU
- Number of Oven Racks
- 2
Dimensions
- Width
- 36 in
- Height
- 46"
- Depth
- 26"
Description
Gas Range, Electronic Spark, 6 Open Burners, 36 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel. Built to last commercial style stainless steel range offers six 12,000 BTU top burners and a heavy duty griddle with non-stick finish. The side storage compartment is great for storing the griddle when not in use. Additional meal preparation is offered in a full 25 In. wide oven plus an easy access roll out broiler with drop door.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.