Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 30 inW x 40 inH x 26 inD, 3.91 cu. ft. Oven, Coil Top Stove, Biscuit
- Mfr # 805712
- Zoro # G123348444
original price:Â $1,109.99 , new price: $998.99 , 10 percent off
new price:Â
$
998.99
/ea
Key Features
Includes
(2) 8" Elements, (2) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
Number of Elements
4
Standards
UL 858
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805712
- Zoro #
- G123348444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Width
- 30 in
- Height
- 40"
Details
- Includes
- (2) 8" Elements, (2) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Number of Elements
- 4
- Item
- Electric Range
- Standards
- UL 858
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- ADA Compliant
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Front Controls
- Yes
- Color
- Biscuit
- Number of Oven Racks
- 2
- Amps
- 39.58 A
- Storage Drawer
- Yes
- Weight
- 191 lbs
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
Description
Easy to use front controls eliminate reaching over hot burners. Convenience of Two 8 In. and Two 6 In. top burners, two heavy duty oven racks, a full 25 In. wide oven plus a full width storage drawer gives this 30 In. electric range unique features. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.