Electric Range, 30 inW x 37.5 inH x 26 inD, 3.91 cu. ft. Oven, Smooth Glass Top Stove, White
- Mfr # 805715
- Zoro # G923348279
original price:Â $1,300.99 , new price: $1,170.99 , 9 percent off
new price:Â
$
1,170.99
/ea
Key Features
Includes
(2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface/Oven Power Light, Windowed Oven Door w/Interior Light
Height
37.5"
Depth
26"
Storage Drawer
Yes
Front Controls
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805715
- Zoro #
- G923348279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 37.5"
- Depth
- 26"
- Width
- 30 in
Details
- Includes
- (2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface/Oven Power Light, Windowed Oven Door w/Interior Light
- Storage Drawer
- Yes
- Front Controls
- Yes
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Watts
- 2000W (8-inch Element); 1200W (6-inch Element Wattage)
- Number of Elements
- 4
- Weight
- 191 lbs
- Color
- White
- Amps
- 39.58 A
- Features
- Adjustable Oven Racks; Broiler
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Electric Range
Description
This 30 In. smooth top electric range comes with two 8 In. and two 6 In. electric elements, a surface element signal light, windowed oven door with interior light, two oven racks and a storage drawer. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.