Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 24 inW x 40 inH x 26 inD, 2.91 cu. ft. Oven, Coil Top Stove, White
- Mfr # 805700
- Zoro # G723348400
original price:Â $1,121.99 , new price: $1,009.99 , 9 percent off
new price:Â
$
1,009.99
/ea
Key Features
Includes
(1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
Standards
UL 858
ADA Compliant
Yes
Amps
36.67 A
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805700
- Zoro #
- G723348400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Width
- 24 in
- Height
- 40"
Details
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Standards
- UL 858
- ADA Compliant
- Yes
- Amps
- 36.67 A
- Features
- Adjustable Oven Racks; Broiler
- Front Controls
- Yes
- Weight
- 159 lbs
- Color
- White
- Item
- Electric Range
- Number of Elements
- 4
- Storage Drawer
- Yes
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Oven Racks
- 2
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.