Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Black
- Mfr # 805726
- Zoro # G823348256
original price:Â $1,078.99 , new price: $970.99 , 10 percent off
new price:Â
$
970.99
/ea
Key Features
Height
40"
BtuH
17,000 BTU
Battery Type
(8) AA Batteries
Broiler Type
Roll Out Drop Door
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805726
- Zoro #
- G823348256
- UPC #
- -
- Country of Origin
- United States
- BtuH
- 17,000 BTU
- Battery Type
- (8) AA Batteries
- Broiler Type
- Roll Out Drop Door
- Features
- Adjustable Oven Racks; Broiler
- ADA Compliant
- Yes
- Color
- Black
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Weight
- 131 lbs
- Standards
- CSA Certified
- Ignition Type
- Battery-Generated Spark
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 4
- Cooktop BTU Output
- (4) 9,100 BTU
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- Number of Oven Racks
- 2
- Low Battery Alert
- Yes
Dimensions
- Height
- 40"
- Depth
- 24.5"
- Width
- 20.125 in
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Black. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. Cordless. Battery-Generated Spark Ignition. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.