Gas Range, Four 9100 BTU Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., Biscuit
- Mfr # 805743
- Zoro # G223348313
original price:Â $1,107.99 , new price: $996.99 , 10 percent off
new price:Â
$
996.99
/ea
Key Features
Color
Biscuit
Width
30 in
Includes
(4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
Number of Oven Racks
2
Oven Fuel Type
Natural or LP Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805743
- Zoro #
- G223348313
- UPC #
- -
- Country of Origin
- United States
- Color
- Biscuit
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Number of Oven Racks
- 2
- Oven Fuel Type
- Natural or LP Gas
- Ignition Type
- Electronic
- Broiler Type
- Roll Out Drop Door
- Cooktop BTU Output
- (4) 9,100 BTU
- Weight
- 191 lbs
- Front Controls
- Yes
- Item
- Gas Range
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- BtuH
- 17,000 BTU
- Standards
- CSA Certified
- ADA Compliant
- Yes
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
Dimensions
- Width
- 30 in
- Height
- 40"
- Depth
- 26"
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., Biscuit. This gas range with four 9,100 BTU top burners and a 17,000 BTU oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.