Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Electronic Spark, 4 Open Burners, 24 inW x 46 inH x 26 inD, 2.42 cu. ft. Oven, White
- Mfr # 805788
- Zoro # G223348252
original price:Â $1,368.99 , new price: $1,231.99 , 10 percent off
new price:Â
$
1,231.99
/ea
Key Features
Height
46"
Standards
CSA Certified
Features
Adjustable Oven Racks; Broiler
Color
White
Ignition Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805788
- Zoro #
- G223348252
- UPC #
- -
- Country of Origin
- United States
- Standards
- CSA Certified
- Features
- Adjustable Oven Racks; Broiler
- Color
- White
- Ignition Type
- Electronic
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Front Controls
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Oven Fuel Type
- Natural or LP Gas
- Number of Oven Racks
- 2
- Item
- Gas Range
- Weight
- 191 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Broiler Type
- Roll Out Drop Door
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 24 in
Description
A compact 24 in open-burner gas range in white that delivers strong flame control for precise cooking. The oven provides generous capacity while the classic design fits smaller kitchen spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.