Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Biscuit
- Mfr # 805722
- Zoro # G523348259
original price:Â $1,044.99 , new price: $940.99 , 9 percent off
new price:Â
$
940.99
/ea
Key Features
Weight
131 lbs
Cooktop BTU Output
(4) 9,100 BTU
Color
Biscuit
Height
40"
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805722
- Zoro #
- G523348259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Depth
- 24.5"
- Width
- 20.125 in
Details
- Weight
- 131 lbs
- Item
- Gas Range
- Cooktop BTU Output
- (4) 9,100 BTU
- Color
- Biscuit
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Front Controls
- Yes
- Ignition Type
- Electronic
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Oven Fuel Type
- Natural or LP Gas
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Biscuit. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.