Electric Range, 30 inW x 40 inH x 26 inD, 3.91 cu. ft. Oven, Coil Top Stove, Black
- Mfr # 805713
- Zoro # G923348446
original price:Â $1,091.99 , new price: $982.99 , 9 percent off
new price:Â
$
982.99
/ea
Key Features
ADA Compliant
Yes
Standards
UL 858
Amps
39.58 A
Width
30 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805713
- Zoro #
- G923348446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Height
- 40"
- Depth
- 26"
Details
- ADA Compliant
- Yes
- Standards
- UL 858
- Amps
- 39.58 A
- Color
- Black
- Number of Oven Racks
- 2
- Storage Drawer
- Yes
- Number of Elements
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Features
- Adjustable Oven Racks; Broiler
- Item
- Electric Range
- Front Controls
- Yes
- Includes
- (2) 8" Elements, (2) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Weight
- 191 lbs
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
Description
Easy to use front controls eliminate reaching over hot burners. Convenience of Two 8 In. and Two 6 In. top burners, two heavy duty oven racks, a full 25 In. wide oven plus a full width storage drawer gives this 30 In. electric range unique features. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.