Gas Range, Four 9100 BTU Open Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., Black
- Mfr # 805751
- Zoro # G523348235
original price:Â $1,386.99 , new price: $1,247.99 , 10 percent off
new price:Â
$
1,247.99
/ea
Key Features
Includes
(4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
Height
40"
Number of Burners
4
Broiler Type
Roll Out Drop Door
BtuH
17,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805751
- Zoro #
- G523348235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Width
- 36 in
- Depth
- 26"
Details
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- Number of Burners
- 4
- Broiler Type
- Roll Out Drop Door
- BtuH
- 17,000 BTU
- Features
- Adjustable Oven Racks; Broiler
- Oven Fuel Type
- Natural or LP Gas
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Cooktop BTU Output
- (4) 9,100 BTU
- Color
- Black
- Number of Oven Racks
- 2
- Standards
- CSA Certified
- Front Controls
- Yes
- Ignition Type
- Electronic
- ADA Compliant
- Yes
- Weight
- 231 lbs
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., Black. This gas range with four 9,100 BTU burners and a 17,000 BTU oven burner makes preparing any meal a breeze. The side compartment is perfect for storing cookie sheets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.