Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, Individual Signal Lights, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Coil Top, White
- Mfr # 805691
- Zoro # G523348211
product price:Â
$
1,172.99
/ea
Key Features
Number of Elements
4
ADA Compliant
Yes
Width
20.125 in
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Weight
131 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805691
- Zoro #
- G523348211
- UPC #
- -
- Country of Origin
- United States
- Number of Elements
- 4
- ADA Compliant
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Weight
- 131 lbs
- Standards
- UL 858
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Color
- White
- Storage Drawer
- Yes
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, (4) Individual Surface Signal Lights, Interior Oven Light, Oven Signal Light
- Amps
- 36.67 A
- Features
- Adjustable Oven Racks; Broiler
- Number of Oven Racks
- 2
- Item
- Electric Range
- Front Controls
- Yes
Dimensions
- Width
- 20.125 in
- Depth
- 24.5"
- Height
- 40"
Description
Electric Range, Individual Signal Lights, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Coil Top Stove, White. This special model for the elderly is the answer to a need for a basic 20 In. electric range that is dependable and fully insulated. Front controls eliminate reaching over hot burner elements. 4 individual signal lights, oven interior light, and oven signal light. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.