Electric Range, 24 inW x 40 inH x 26 inD, 2.91 cu. ft. Oven, Coil Top Stove, Black
- Mfr # 805702
- Zoro # G023348445
original price:Â $1,157.99 , new price: $1,041.99 , 10 percent off
new price:Â
$
1,041.99
/ea
Key Features
Color
Black
Height
40"
ADA Compliant
Yes
Includes
(1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
Storage Drawer
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805702
- Zoro #
- G023348445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Width
- 24 in
- Depth
- 26"
Details
- Color
- Black
- ADA Compliant
- Yes
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Storage Drawer
- Yes
- Number of Oven Racks
- 2
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Number of Elements
- 4
- Front Controls
- Yes
- Item
- Electric Range
- Features
- Adjustable Oven Racks; Broiler
- Amps
- 36.67 A
- Weight
- 159 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- UL 858
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.