Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. ft. Oven, Stainless Steel
- Mfr # 805792
- Zoro # G023348247
original price:Â $1,374.99 , new price: $1,237.99 , 9 percent off
new price:Â
$
1,237.99
/ea
Key Features
Cooktop BTU Output
(4) 9,100 BTU
Broiler Type
Roll Out Drop Door
Front Controls
Yes
Ignition Type
Electronic
Number of Oven Racks
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805792
- Zoro #
- G023348247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Depth
- 26"
- Height
- 40"
Details
- Item
- Gas Range
- Cooktop BTU Output
- (4) 9,100 BTU
- Broiler Type
- Roll Out Drop Door
- Front Controls
- Yes
- Ignition Type
- Electronic
- Number of Oven Racks
- 2
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Oven Fuel Type
- Natural or LP Gas
- Color
- Stainless Steel/Black
- BtuH
- 17,000 BTU
- Features
- Adjustable Oven Racks; Broiler
- ADA Compliant
- Yes
- Standards
- CSA Certified
- Weight
- 191 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 4
Description
Gas Range, Electronic Spark, 4 Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. ft. Oven, Stainless Steel. A full-size 30 in gas range featuring sealed burners for consistent heat and easy maintenance. With a spacious oven and sturdy construction, it’s built to handle everyday cooking with ease. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.