Gas Range, Electronic Spark, 5 Open Burners, 36 inW x 46 inH x 27.5 inD, 3.9 cu. ft. Oven, White
- Mfr # 805779
- Zoro # G223348382
original price:Â $1,802.99 , new price: $1,622.99 , 9 percent off
new price:Â
$
1,622.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Width
36 in
Includes
(5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Height
46"
Broiler Type
Roll Out Drop Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805779
- Zoro #
- G223348382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 46"
- Depth
- 27.5"
Details
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Includes
- (5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- Number of Burners
- 5
- Standards
- CSA Certified
- Front Controls
- Yes
- Color
- White/Black
- BtuH
- 17,000 BTU
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
- Ignition Type
- Electronic
- Cooktop BTU Output
- (5) 9,100 BTU
- Item
- Gas Range
- Weight
- 129 lbs
Description
A stylish gas range with sealed burners designed for even heat distribution and easy maintenance. Durable construction, continuous grates, and a spacious oven make it ideal for everyday home cooking.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.