Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 24 inW x 37.5 inH x 26 inD, 2.9 cu. ft., Stainless Steel
- Mfr # 805784
- Zoro # G423348236
original price:Â $2,883.99 , new price: $2,595.99 , 9 percent off
new price:Â
$
2,595.99
/ea
Key Features
Battery Type
(8) AA Batteries
Height
37.5"
Features
Adjustable Oven Racks; Broiler
Broiler Type
Roll Out Drop Door
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805784
- Zoro #
- G423348236
- UPC #
- -
- Country of Origin
- United States
- Battery Type
- (8) AA Batteries
- Features
- Adjustable Oven Racks; Broiler
- Broiler Type
- Roll Out Drop Door
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Item
- Gas Range
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Ignition Type
- Battery-Generated Spark
- Front Controls
- Yes
- Color
- Stainless Steel/Black
- ADA Compliant
- Yes
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Low Battery Alert
- Yes
- Number of Oven Racks
- 2
- Oven Fuel Type
- Natural or LP Gas
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Standards
- CSA Certified
- Weight
- 159 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Dimensions
- Height
- 37.5"
- Depth
- 26"
- Width
- 24 in
Description
Gas Range, Battery Ignition, 4 Sealed Burners, 24 inW x 37.5 inH x 26 inD, 2.9 cu. ft., Stainless Steel. This 24 in gas range pairs a sleek black finish with sealed burners for reliable performance. Its roomy oven and simple controls make it perfect for everyday meal preparation. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.