Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., Stainless Steel
- Mfr # 805786
- Zoro # G523348396
original price:Â $1,896.99 , new price: $1,706.99 , 10 percent off
new price:Â
$
1,706.99
/ea
Key Features
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Weight
159 lbs
Front Controls
Yes
Depth
26"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805786
- Zoro #
- G523348396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Height
- 40"
- Width
- 24 in
Details
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Item
- Gas Range
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Weight
- 159 lbs
- Front Controls
- Yes
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Interior Oven Light, Leg Levelers, Anti-Tip Bracket
- ADA Compliant
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- BtuH
- 17,000 BTU
- Color
- Stainless Steel/Black
- Features
- Adjustable Oven Racks; Broiler
- Ignition Type
- Electronic
- Number of Oven Racks
- 2
- Standards
- CSA Certified
- Oven Fuel Type
- Natural or LP Gas
- Broiler Type
- Roll Out Drop Door
- Number of Burners
- 4
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., Stainless Steel. A 24 in gas range with sealed burners that deliver consistent heat for everyday cooking. The large oven, broiler compartment, and durable design make it a dependable kitchen staple. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.