Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Sealed Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Black
- Mfr # 805731
- Zoro # G823348263
original price:Â $1,266.99 , new price: $1,139.99 , 10 percent off
new price:Â
$
1,139.99
/ea
Key Features
Broiler Type
Roll Out Drop Door
Weight
131 lbs
Depth
24.5"
Number of Burners
4
BtuH
17,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805731
- Zoro #
- G823348263
- UPC #
- -
- Country of Origin
- United States
- Broiler Type
- Roll Out Drop Door
- Weight
- 131 lbs
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Ignition Type
- Electronic
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Color
- Black
- Standards
- CSA Certified
- Front Controls
- Yes
- Item
- Gas Range
Dimensions
- Depth
- 24.5"
- Width
- 20.125 in
- Height
- 40"
Description
Gas Range, Electronic Spark, Four 9100 BTU Sealed Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Black. Where space is at a premium, this apartment size gas range with four sealed 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.