Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 30 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel
- Mfr # 805768
- Zoro # G723348271
original price:Â $2,883.99 , new price: $2,595.99 , 9 percent off
new price:Â
$
2,595.99
/ea
Key Features
Width
30 in
Number of Oven Racks
2
Depth
26"
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805768
- Zoro #
- G723348271
- UPC #
- -
- Country of Origin
- United States
- Number of Oven Racks
- 2
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Features
- Adjustable Oven Racks; Broiler
- ADA Compliant
- Yes
- Front Controls
- Yes
- Broiler Type
- Roll Out Drop Door
- Weight
- 191 lbs
- Number of Burners
- 4
- Includes
- (4) Burners, 10" Stainless Steel Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Standards
- CSA Certified
- Battery Type
- (8) AA Batteries
- BtuH
- 17,000 BTU
- Item
- Gas Range
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Color
- Stainless Steel/Black
- Ignition Type
- Battery-Generated Spark
- Low Battery Alert
- Yes
- Oven Fuel Type
- Natural or LP Gas
Dimensions
- Width
- 30 in
- Depth
- 26"
- Height
- 46"
Description
Gas Range, Battery Ignition, 4 Sealed Burners, 30 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel. This battery generated spark ignition sealed burner range has a 15,000 BTU power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner that is sure to please the most discriminating cook. Heavy duty, continuous cast iron grates let you slide heavy pots from burner to burner without lifting. The windowed oven door makes it easy to keep an eye on any meal. Commercial styling at its best for island application offers installation flexibility. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.