Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, 4 Sealed Burners, 20 inW x 37.5 inH x 24.5 inD, Stainless Steel
- Mfr # 805761
- Zoro # G023348216
original price:Â $2,539.99 , new price: $2,285.99 , 10 percent off
new price:Â
$
2,285.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Front Controls
Yes
Weight
131 lbs
Number of Oven Racks
2
Depth
24.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805761
- Zoro #
- G023348216
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Front Controls
- Yes
- Weight
- 131 lbs
- Number of Oven Racks
- 2
- Standards
- CSA Certified
- Battery Type
- (8) AA Batteries
- Item
- Gas Range
- Cooktop BTU Output
- (4) 9,100 BTU
- Low Battery Alert
- Yes
- Color
- Stainless Steel/Black
- Features
- Adjustable Oven Racks; Broiler
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Ignition Type
- Battery-Generated Spark
- ADA Compliant
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Broiler Type
- Roll Out Drop Door
Dimensions
- Depth
- 24.5"
- Width
- 20.125 in
- Height
- 37.5"
Description
This battery generated spark notation sealed burner range has four 9,100 Btu burners. Heavy duty, continuous cast iron grates let you slide heavy pots from burner to burner without lifting. The windowed oven door makes it easy to keep an eye on any meal. Commercial styling at its best for island application offers installation flexibility. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.