Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 30 inW x 37.5 inH x 26 inD, 3.9 cu. ft., Stainless Steel
- Mfr # 805766
- Zoro # G823348201
original price:Â $2,883.99 , new price: $2,595.99 , 9 percent off
new price:Â
$
2,595.99
/ea
Key Features
Number of Oven Racks
2
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Height
37.5"
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Weight
191 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805766
- Zoro #
- G823348201
- UPC #
- -
- Country of Origin
- United States
- Number of Oven Racks
- 2
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Weight
- 191 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Ignition Type
- Battery-Generated Spark
- Standards
- CSA Certified
- Features
- Adjustable Oven Racks; Broiler
- Low Battery Alert
- Yes
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Battery Type
- (8) AA Batteries
- ADA Compliant
- Yes
- Front Controls
- Yes
- Color
- Stainless Steel/Black
- Broiler Type
- Roll Out Drop Door
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- Oven Fuel Type
- Natural or LP Gas
Dimensions
- Height
- 37.5"
- Depth
- 26"
- Width
- 30 in
Description
Gas Range, Battery Ignition, 4 Sealed Burners, 30 inW x 37.5 inH x 26 inD, 3.9 cu. ft., Stainless Steel. This battery generated spark ignition sealed burner range has a 15,000 BTU power burner, one 12,000 BTU power burn-er, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner precise simmer burner that is sure to please the most discriminating cook. Heavy duty, continu-ous cast iron grates let you slide heavy pots from burner to burner without lifting. The windowed oven door makes it easy to keep an eye on any meal. Commercial styling at its best for island application offers installation flexibility. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.