Gas Range, Battery Ignition, 4 Sealed Burners, 24 inW x 37.5 inH x 26 inD, 2.42 cu. ft. Oven, White
- Mfr # 805775
- Zoro # G023348384
original price:Â $1,710.99 , new price: $1,539.99 , 9 percent off
new price:Â
$
1,539.99
/ea
Key Features
Front Controls
Yes
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Depth
26"
Number of Burners
4
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805775
- Zoro #
- G023348384
- UPC #
- -
- Country of Origin
- United States
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Ignition Type
- Battery-Generated Spark
- Item
- Gas Range
- Oven Fuel Type
- Natural or LP Gas
- Standards
- CSA Certified
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- BtuH
- 17,000 BTU
- ADA Compliant
- Yes
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- Low Battery Alert
- Yes
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Weight
- 159 lbs
- Battery Type
- (8) AA Batteries
- Color
- White
Dimensions
- Depth
- 26"
- Width
- 24 in
- Height
- 37.5"
Description
This 24 in cordless gas range in white features four sealed burners with up to 15,000 BTUs for versatile cooking. Battery spark ignition, cast-iron grates, and a windowed oven door make it reliable and easy to use-even without household electricity. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.