Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Electronic Spark, 4 Open Burners, 24 inW x 46 inH x 26 inD, 2.42 cu. ft. Oven, White
- Mfr # 805741
- Zoro # G023348346
original price:Â $1,608.99 , new price: $1,447.99 , 10 percent off
new price:Â
$
1,447.99
/ea
Key Features
Depth
26"
Weight
159 lbs
BtuH
17,000 BTU
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Front Controls
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805741
- Zoro #
- G023348346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Height
- 46"
- Width
- 24 in
Details
- Weight
- 159 lbs
- BtuH
- 17,000 BTU
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Front Controls
- Yes
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Item
- Gas Range
- Number of Burners
- 4
- Oven Fuel Type
- Natural or LP Gas
- Broiler Type
- Roll Out Drop Door
- Features
- Adjustable Oven Racks; Broiler
- Number of Oven Racks
- 2
- Ignition Type
- Electronic
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Color
- White
Description
This sealed burner gas range features a 15,000 BTU power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a precise simmer burner for added pleasure during meal preparation. It features an easy access roll out, drop door broiler with smokeless, porcelain two piece pan and tray that is sure to please every homemaker.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.