Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., Black
- Mfr # 805740
- Zoro # G123348277
original price:Â $1,224.99 , new price: $1,102.99 , 9 percent off
new price:Â
$
1,102.99
/ea
Key Features
Low Battery Alert
Yes
Oven Fuel Type
Natural or LP Gas
Cooktop BTU Output
(4) 9,100 BTU
Depth
26"
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805740
- Zoro #
- G123348277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Height
- 40"
- Width
- 24 in
Details
- Low Battery Alert
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Cooktop BTU Output
- (4) 9,100 BTU
- Number of Burners
- 4
- Battery Type
- (8) AA Batteries
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Number of Oven Racks
- 2
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- Broiler Type
- Roll Out Drop Door
- Weight
- 159 lbs
- Ignition Type
- Battery-Generated Spark
- BtuH
- 17,000 BTU
- ADA Compliant
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Color
- Black
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., Black. This apartment size battery operated gas range with four 9,100 BTU top burners, an oven with 2 heavy duty oven racks and an easy access roll out broiler with drop door offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.