Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 24 inW x 37.5 inH x 26 inD, 2.9 cu. ft., Stainless Steel
- Mfr # 805783
- Zoro # G023348421
original price:Â $2,757.99 , new price: $2,481.99 , 10 percent off
new price:Â
$
2,481.99
/ea
Key Features
Includes
(4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Oven Fuel Type
Natural or LP Gas
Front Controls
Yes
Ignition Type
Electronic
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805783
- Zoro #
- G023348421
- UPC #
- -
- Country of Origin
- United States
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Oven Fuel Type
- Natural or LP Gas
- Front Controls
- Yes
- Ignition Type
- Electronic
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Number of Oven Racks
- 2
- Weight
- 191 lbs
- BtuH
- 17,000 BTU
- ADA Compliant
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Broiler Type
- Roll Out Drop Door
- Features
- Adjustable Oven Racks; Broiler
- Standards
- CSA Certified
- Item
- Gas Range
- Color
- Stainless Steel/Black
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Number of Burners
- 4
Dimensions
- Width
- 24 in
- Depth
- 26"
- Height
- 37.5"
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 24 inW x 37.5 inH x 26 inD, 2.9 cu. ft., Stainless Steel. A 24 in stainless-look gas range featuring sealed burners for efficient heat and easier cleanup. The spacious oven and durable construction make it a dependable choice for everyday cooking. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.