Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., White
- Mfr # 805752
- Zoro # G423348373
original price:Â $1,415.99 , new price: $1,274.99 , 9 percent off
new price:Â
$
1,274.99
/ea
Key Features
Ignition Type
Battery-Generated Spark
Number of Oven Racks
2
Oven Fuel Type
Natural or LP Gas
Number of Burners
4
Broiler Type
Roll Out Drop Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805752
- Zoro #
- G423348373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Width
- 36 in
- Depth
- 26"
Details
- Ignition Type
- Battery-Generated Spark
- Number of Oven Racks
- 2
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 4
- Broiler Type
- Roll Out Drop Door
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- ADA Compliant
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Features
- Adjustable Oven Racks; Broiler
- Low Battery Alert
- Yes
- Battery Type
- (8) AA Batteries
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Color
- White
- Front Controls
- Yes
- Weight
- 231 lbs
- BtuH
- 17,000 BTU
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., White. This battery generated spark ignition range with four 9,100 BTU burners, a full 25 In. wide oven, the added convenience of a side storage compartment plus an easy access roll out broiler with drop door makes this basic battery operated gas model very desirable for those who like to cook. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.