Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.9 cu. ft. Oven, Stainless Steel
- Mfr # 805763
- Zoro # G223348221
original price:Â $2,883.99 , new price: $2,595.99 , 9 percent off
new price:Â
$
2,595.99
/ea
Key Features
Width
24 in
Ignition Type
Battery-Generated Spark
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805763
- Zoro #
- G223348221
- UPC #
- -
- Country of Origin
- United States
- Ignition Type
- Battery-Generated Spark
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Features
- Adjustable Oven Racks; Broiler
- Low Battery Alert
- Yes
- ADA Compliant
- Yes
- Weight
- 159 lbs
- BtuH
- 17,000 BTU
- Color
- Stainless Steel/Black
- Broiler Type
- Roll Out Drop Door
- Standards
- CSA Certified
- Battery Type
- (8) AA Batteries
- Includes
- (4) Burners, 10" Stainless Steel Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Item
- Gas Range
- Number of Burners
- 4
Dimensions
- Width
- 24 in
- Depth
- 26"
- Height
- 46"
Description
Gas Range, Battery Ignition, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.9 cu. ft. Oven, Stainless Steel. This battery generated spark ignition sealed burner range has one 15,000 BTU power burner, one 12,000 BTU power burner, one high efficiency 9,100 BTU burner and a 600-6,000 BTU precise simmer burner that is sure to please the most discriminating cook. Heavy duty, continuous cast iron grates let you slide heavy pots from burner to burner without lifting. The windowed oven door makes it easy to keep an eye on any meal. Commercial styling at its best with a 10 In. stainless Backguard.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.