Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Sealed Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., Black
- Mfr # 805735
- Zoro # G623348272
original price:Â $1,343.99 , new price: $1,209.99 , 9 percent off
new price:Â
$
1,209.99
/ea
Key Features
Depth
24.5"
Weight
131 lbs
BtuH
17,000 BTU
Ignition Type
Electronic
Standards
CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805735
- Zoro #
- G623348272
- UPC #
- -
- Country of Origin
- United States
- Weight
- 131 lbs
- BtuH
- 17,000 BTU
- Ignition Type
- Electronic
- Standards
- CSA Certified
- Number of Oven Racks
- 2
- Color
- Black
- Broiler Type
- Roll Out Drop Door
- Features
- Adjustable Oven Racks; Broiler
- Number of Burners
- 4
- Cooktop BTU Output
- (4) 9,100 BTU
- Front Controls
- Yes
- Includes
- (4) Burners, 8" Porcelain Backguard with Electronic Clock, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Gas Range
- ADA Compliant
- Yes
- Oven Fuel Type
- Natural or LP Gas
Dimensions
- Depth
- 24.5"
- Height
- 44"
- Width
- 20.125 in
Description
Gas Range, Electronic Spark, Four 9100 BTU Sealed Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., Black. Electronic spark ignition allows this range to be lit with a match during power failure. The windowed door with light in oven and electronic clock are added features to this apartment size range. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.