Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 20 inW x 37.5 inH x 24.5 inD, 2.42 cu. ft. Oven, Smooth Glass Top Stove, White
- Mfr # 805697
- Zoro # G223348207
original price:Â $1,361.99 , new price: $1,225.99 , 9 percent off
new price:Â
$
1,225.99
/ea
Key Features
Includes
(2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface Power Light, Windowed Oven Door w/Interior Light
Number of Elements
4
Watts
2000W (8-inch Element); 1200W (6-inch Element Wattage)
Width
20.125 in
Depth
24.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805697
- Zoro #
- G223348207
- UPC #
- -
- Country of Origin
- United States
- Includes
- (2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface Power Light, Windowed Oven Door w/Interior Light
- Number of Elements
- 4
- Watts
- 2000W (8-inch Element); 1200W (6-inch Element Wattage)
- ADA Compliant
- Yes
- Amps
- 39.58 A
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Features
- Adjustable Oven Racks; Broiler
- Storage Drawer
- Yes
- Color
- White
- Weight
- 131 lbs
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Item
- Electric Range
Dimensions
- Width
- 20.125 in
- Depth
- 24.5"
- Height
- 37.5"
Description
This apartment size smooth top electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.