Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Electronic Spark, 5 Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, White
- Mfr # 805756
- Zoro # G423348434
original price:Â $1,802.99 , new price: $1,622.99 , 9 percent off
new price:Â
$
1,622.99
/ea
Key Features
Number of Oven Racks
2
Includes
(5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Depth
26"
Ignition Type
Electronic
Front Controls
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805756
- Zoro #
- G423348434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Height
- 46"
- Width
- 36 in
Details
- Number of Oven Racks
- 2
- Includes
- (5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Ignition Type
- Electronic
- Front Controls
- Yes
- Item
- Gas Range
- Color
- White
- Weight
- 231 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Cooktop BTU Output
- (5) 9,100 BTU
- BtuH
- 17,000 BTU
- Features
- Adjustable Oven Racks; Broiler
- Broiler Type
- Roll Out Drop Door
- Standards
- CSA Certified
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 5
Description
36 In. electronic ignition range with flexibility of a built in griddle and the added convenience of converting the griddle to a fifth burner adds enjoyment to your meal preparation. A full 25 In. wide oven plus an easy access roll out drop door broiler completes the endless pleasure from using this range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.