Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. ft. Oven, Stainless Steel
- Mfr # 805787
- Zoro # G223348443
original price:Â $1,754.99 , new price: $1,579.99 , 9 percent off
new price:Â
$
1,579.99
/ea
Key Features
Includes
(4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Interior Oven Light, Leg Levelers, Anti-Tip Bracket
Standards
CSA Certified
Oven Fuel Type
Natural or LP Gas
Front Controls
Yes
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805787
- Zoro #
- G223348443
- UPC #
- -
- Country of Origin
- United States
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Interior Oven Light, Leg Levelers, Anti-Tip Bracket
- Standards
- CSA Certified
- Oven Fuel Type
- Natural or LP Gas
- Front Controls
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Number of Oven Racks
- 2
- Weight
- 159 lbs
- Item
- Gas Range
- Number of Burners
- 4
- ADA Compliant
- Yes
- Broiler Type
- Roll Out Drop Door
- Ignition Type
- Electronic
- Color
- Stainless Steel/Black
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Features
- Adjustable Oven Racks; Broiler
- BtuH
- 17,000 BTU
Dimensions
- Width
- 24 in
- Height
- 40"
- Depth
- 26"
Description
Gas Range, Electronic Spark, 4 Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. ft. Oven, Stainless Steel. This 24 in gas range offers reliable open-burner cooking with strong heat output and simple controls. Its roomy oven and sturdy construction make it ideal for frequent home cooking. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.